Shop All Pneumatic Nails
Grip-Rite
Collated Pin Nail, 23 ga, Electro Galvanized, Straight, 3200 PK
Mfr # GRMIXPIN
Zoro # G005348210
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Electro Galvanized
- Collation Angle Straight
- Collation Type Glue
- Material Steel
Product Information
- Brand Grip-Rite
- MFR # GRMIXPIN
- Zoro # G005348210
- UPC # 764666558533
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Electro Galvanized |
Collation Angle | Straight |
Collation Type | Glue |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These Micro pins fit many brands of pinners. The advantages of this ultra-slim fastener are no holes to fill no large head showing on finished products and the ability to get into tight spaces. Often used in conjunction with an adhesive. Directional down arrow insures correct loading every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51000.062.0150)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0250)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0025)
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Hot Dipped Galvanized, Clipped Head, 28 Degrees (GRS12DHG)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 28 Degrees (GRW8H1)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Bright, Round Head, 30 Degrees (GRSP12DZH4)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 4000 PK (650197)
- Grip-Rite Pneumatic Nails