Shop All Pneumatic Nails
Grip-Rite
Collated Joist Hanging Nail, 1-1/2 in L, Hot Dipped Galvanized, Round Head, 33 Degrees
Mfr # 2006662
Zoro # G303911383
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Finish Hot Dipped Galvanized
- Head Type Round
- Collation Angle 33 Degrees
- Collation Type Paper Tape
Product Information
- Brand Grip-Rite
- MFR # 2006662
- Zoro # G303911383
- UPC # 764666632295
- Country of Origin Unknown
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Joist Hanging Nail |
Finish | Hot Dipped Galvanized |
Head Type | Round |
Collation Angle | 33 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Strip |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 1-0.5 in. Paper Strip Joist Hanger Nails 33 deg. Smooth Shank
- Pack of 1000
- Country of Origin: Taiwan
- Length: 1-1/2 in.
- Fastener Type: Paper Strip
- Product Type: Joist Hanger Nails
- Angle: 33 deg.
- Shank: Smooth Shank
- Diameter: 0.148 in.
- Head: Round
- Collation: Paper Tape
- Finish: Hot Galvanized
- Point: Diamond Point
- Weight: 8.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 9 in Shank, 2 in ID, Steel, Hot Dipped Galvanized (N2030-9)
- HHIP 0.062" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0062)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1 in L, 25 PK (822165G)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Galvanized, Round Head, 21 Degrees (GR034HG1M)
- GRIP-RITE Collated Framing Nail, 3 in L, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- GRIP-RITE Pneumatic Nail, 4-1/2 in L, Vinyl Coated (GRSP8D)
- GRIP-RITE Collated Framing Nail, 2 in L, Hot Galvanized, Round Head, 21 Degrees (GR04HG1M)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 30 Degrees (GRSP8D4M)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized, Round Head, Angled (GRDA25GL)
- Grip-Rite Pneumatic Nails