Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 3-1/4 in L, Round Head, 21 Degrees
Mfr # MAXC62902
Zoro # G6426708
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Round
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Ring
- Shank Diameter 0.12 in
Product Information
- Brand Grip-Rite
- MFR # MAXC62902
- Zoro # G6426708
- UPC # 764666629028
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Framing Nail |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Description
Ring Shank Style Combined w/ 304 SS, Supports A Smooth Pace & Works w/ Most 21° Framing Nailers, Even In Extreme Weather.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.3600)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (CG-31SJ)
- GARDNER BENDER Staples, 1-7/16 in Leg L, Steel, 100 PK (GSE-410)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees, 4000 PK (GR408HG)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees (GR408HG1M)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRP10ZH1)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Round Head, 30 Degrees (GRSP12DZH)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Bright, Round Head, 30 Degrees (GRSP10DH4M)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- Grip-Rite Pneumatic Nails