Shop All Pneumatic Nails
Grip-Rite
Collated Framing Nail, 3-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 2500 PK
Mfr # GRC12RDG
Zoro # G505998359
product price: $63.25
/pk 2500, $0.03/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Gauge 11 ga
- Finish Electro Galvanized
- Head Type Round
- Collation Angle 15 Degrees
Product Information
- Brand Grip-Rite
- MFR # GRC12RDG
- Zoro # G505998359
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Electro Galvanized |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Description
Grip-Rite 3-1/4 in. 11 Ga. Angled Coil Framing Nails 15 deg Ring Shank 2500 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, 18-8 Stainless Steel (WWG750707305)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- GRIP-RITE Pneumatic Nail, 3 in L, Galvanized, Round Head, 28 Degrees (GRW10RHGH1)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS10D)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees, 5000 PK (GR08R)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Galvanized, Round Head, 21 Degrees (GR034HG)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 30 Degrees (GRSP8DRHG)
- Grip-Rite Pneumatic Nails