Shop All Pneumatic Nails
Grip-Rite
Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight
Mfr # GRF18114M
Zoro # G9448517
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle Straight
- Collation Type Glue
Product Information
- Brand Grip-Rite
- MFR # GRF18114M
- Zoro # G9448517
- UPC # 764666640801
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.04 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Primary applications include casing finish trim molding base and cabinets. For use with most 18 Gauge brad nailers including Bostitch Craftsman DeWalt Duo-Fast Hitachi Makita Paslode Porter-Cable Ridgid and Senco.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (N01200.050.0175)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 70 mm Shaft Dia (DSH-70ST PA)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112M)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 600 PK (GRCR3TRC)
- GRIP-RITE Collated Ring Shank Nail, 2-3/8 in L, Round Head, 33 Degrees (MAXC62888)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS12D)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Electro Galvanized, 15 Degrees (GRC12RDG)
- BOSTITCH Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR131HDG)
- Grip-Rite Pneumatic Nails