Shop All Pneumatic Nails
Grip-Rite
Collated Brad Nail, 1-1/4 in L, 18 ga, Brad Head
Mfr # MAXB64876
Zoro # G6433683
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Gauge 18 ga
- Head Type Brad
- Material 18-8 Stainless Steel
- Collation Configuration Strip
Product Information
- Brand Grip-Rite
- MFR # MAXB64876
- Zoro # G6433683
- UPC # 764666648760
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Length | 1-1/4 in. |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Weight | 0.66 lbs |
Description
Prime Guard Max 1-1/4 In. From Grip Rite With The Belt Clip Box. Fits All 18-Gauge Collated Brad Nailers And Is 304-Stainless Steel To Help Limit Corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1-1/2" L (385V)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR024L)
- GRIP-RITE Collated Ring Shank Nail, 2 in L, Round Head, 20 to 22 Degrees (MAXC62879)
- GRIP-RITE Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Clipped Head, 28 Degrees (GRS6DRHG)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR07L)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, 5 PK (GRF1858M)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees (GR408HG1M)
- PRIMUS SOURCE Collated Joist Hanging Nail, 3-1/2 in L, Galvanized (112HGJST1)
- Grip-Rite Pneumatic Nails