Shop All Pneumatic Nails
Grip-Rite
Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, 5000 PK
Mfr # GRF18112
Zoro # G009908557
product price: $35.39
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Gauge 18 ga
- Finish Electro Galvanized
- Head Type Brad
Product Information
- Brand Grip-Rite
- MFR # GRF18112
- Zoro # G009908557
- UPC # 764666997691
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Description
For the most comprehensive selection of nails look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the Changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.Great for component assembly, paneling, trim, casing, molding and cabinet/furniture makingWorks with Grip-Rite models GRTBN125 and GRTBN200 and most other 18-Gauge brad finish nailers5000 fasteners per cartonDurable plastic resalable packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, SS, 1/4-20x3/4L, Pk100 (U51500.025.0075)
- ZORO SELECT Wing Nut, M16-2.00, Steel, Zinc Plated, 37.50 mm Ht, 73 mm Max Wing Span, 25 PK (M16270.160.0001)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (MAXB64877)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1858M)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014L)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- GRIP-RITE Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Round Head, Angled (GRDA21GLM)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- Grip-Rite Pneumatic Nails