Shop All Structural Bolts
Grip-Rite
8 in L, 50 PK
Mfr # GRSSFW516850
Zoro # G809855686
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 8 in
- Thread Type Coarse
- Thread Length 3-1/4 in
- Head Type Flat Washer
Product Information
- Brand Grip-Rite
- MFR # GRSSFW516850
- Zoro # G809855686
- UPC # 764666753068
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 8 in |
Thread Length | 3-1/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Thread Type | Coarse |
Head Type | Flat Washer |
Description
Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Available in both traditional flat head and hex head styles, the hex head features Grip-Rites exclusive Dual Drive Power, which brings flexibility to the job site with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. Both styles include an ID code stamped right into the head for easy spec reference and a load value chart conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screws feature a type 17 point that translates to both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures that Grip-Rite Structural Screws will last throughout a projects lifetime. Easily identifiable, cobalt blue packaging features easy-to-read iconography, lateral load value references, and a scannable QR code that links directly to the ICC report for technical specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73942)
- MIDWEST FASTENER 1/2" x 3" Bent Pins 2PK (930004)
- ZORO SELECT 3/8 in Socket Head Cap Screw, Plain Alloy Steel, 8 in Length, 5 PK (581485-PG)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Zinc Plated Finish (TRI20430LHX3-017P)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04005.075.0350)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 9 in L, 5 PK (U04006.112.0900)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.087.0300)
- ALLIED TITANIUM Grade 5, M10-1.50 Structural Bolt, Titanium, 35 mm L (0082710)
- ZORO SELECT Grade A325, 7/8-9 x 2 in Structural Bolt, Plain Steel, 2 in L, 50 PK (8732A325-1)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04006.062.0500)
- Grip-Rite Structural Bolts