Shop All Structural Bolts
Grip-Rite
5 in L, 50 PK
Mfr # GRSSFW516550
Zoro # G209855675
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 5 in
- Thread Type Coarse
- Thread Length 2-1/4 in
- Head Type Flat Washer
Product Information
- Brand Grip-Rite
- MFR # GRSSFW516550
- Zoro # G209855675
- UPC # 764666752993
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 5 in |
Thread Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Thread Type | Coarse |
Head Type | Flat Washer |
Description
Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Available in both traditional flat head and hex head styles, the hex head features Grip-Rites exclusive Dual Drive Power, which brings flexibility to the job site with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. Both styles include an ID code stamped right into the head for easy spec reference and a load value chart conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screws feature a type 17 point that translates to both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures that Grip-Rite Structural Screws will last throughout a projects lifetime. Easily identifiable, cobalt blue packaging features easy-to-read iconography, lateral load value references, and a scannable QR code that links directly to the ICC report for technical specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9079873)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-4)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.087.0800)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.075.0800)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04008.087.0550)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/4 in L, 5 PK (U04211.075.0525)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U04211.062.0275)
- STENS Wheel Bolt For Mtd 738-0119, Murray 47516 (235-070)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Zinc Phosphate Steel, 30 mm L, 25 PK (5688PK)
- Grip-Rite Structural Bolts