Shop All Underlayment Nails
Grip-Rite
4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb
Mfr # 114ATUL1
Zoro # G505268599
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Shank Type Ring
- Head Dia. 1/4 in
- Gauge 12-1/2 ga
Product Information
- Brand Grip-Rite
- MFR # 114ATUL1
- Zoro # G505268599
- UPC # 764666120792
- Country of Origin Taiwan, Province of China
- Category Underlayment Nails
Dimensions
Head Dia. | 1/4 in |
Length | 1-1/4" |
Details
Item | Underlayment Nail |
Material | Steel |
Finish | Bright |
Head Type | Flat |
Shank Type | Ring |
Gauge | 12-1/2 ga |
System of Measurement | Inch |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.040.0025)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 mm Length, 100 PK (714565-100)
- STRONG-POINT Strong-Point PGA1032 10-14 x 2 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 000 (PGA1032)
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU26)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- HOMESTEAD 84078 3D Bright Ring Shank Underlayment Nail (HO831077)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- PRO-FIT Nail Duplex Brt Dbl Hd 16D 1Lb (77198)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- Grip-Rite Underlayment Nails