Shop All Finishing Nails
Grip-Rite
4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb
Mfr # 4HGF1
Zoro # G705268672
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Size 4D
- Gauge 15 ga
- Length 1-1/2"
Product Information
- Brand Grip-Rite
- MFR # 4HGF1
- Zoro # G705268672
- UPC # 764666144576
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 4D |
Length | 1-1/2" |
Head Dia. | 0.1055 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 15 ga |
Head Type | Countersunk |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51041.019.0112)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61052)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Hot Dipped Galvanized Finish, 15 PK (08501)
- GRIP-RITE 12D 3-1/4 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (12HGF1)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Round Head 4 oz (114ATRMBR4)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 4 oz (114ATRMW4)
- GRIP-RITE Grip-Rite 2.5 in. 5 Gauge Angled Strip DA Finish Nails Smooth Shank (2006656)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail T-Head Head 1 lb (4CUTMAS1)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- Grip-Rite Finishing Nails