Shop All Finishing Nails
Grip-Rite
3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 1 lb
Mfr # 114ATRMW1
Zoro # G605268727
original price:
$21.99
12% off
new price: $19.35
/ea
Sold in multiples of 6 for $116.10
$116.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 3D
- Length 1-1/4"
Product Information
- Brand Grip-Rite
- MFR # 114ATRMW1
- Zoro # G605268727
- UPC # 764666119512
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 3D |
Length | 1-1/4" |
Details
Material | Aluminum |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041288GR)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 6 in Ht (N245-019)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04100.075.0350)
- GRIP-RITE 16ga 2.5 in. Ss Finish Nail (MAXB64874)
- GRIP-RITE 8D 2-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (8F1)
- GRIP-RITE Grip-Rite 2.5 in. 5 Gauge Angled Strip DA Finish Nails Smooth Shank (2006656)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- GRIP-RITE 12D 3-1/4 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (12HGF1)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- SENCO CAM001004 Senco 1.75 in.; 16 Gauge Galvanized Brad Nails (CAM001004)
- Grip-Rite Finishing Nails