Shop All Structural Bolts
Grip-Rite
2-1/2 in L, 25 PK
Mfr # GRSSHW1021225
Zoro # G509855658
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Thread Length 1-1/8 in
- Thread Type Coarse
- Head Type Hex Washer
Product Information
- Brand Grip-Rite
- MFR # GRSSHW1021225
- Zoro # G509855658
- UPC # 764666745575
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 2-1/2 in |
Thread Length | 1-1/8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Thread Type | Coarse |
Head Type | Hex Washer |
Description
Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Available in both traditional flat head and hex head styles, the hex head features Grip-Rites exclusive Dual Drive Power, which brings flexibility to the job site with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. Both styles include an ID code stamped right into the head for easy spec reference and a load value chart conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screws feature a type 17 point that translates to both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures that Grip-Rite Structural Screws will last throughout a projects lifetime. Easily identifiable, cobalt blue packaging features easy-to-read iconography, lateral load value references, and a scannable QR code that links directly to the ICC report for technical specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Acorn Nut, #2-56, 18-8 Stainless Steel, Plain, 3/16 in H (NUT802256)
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Stainless Steel (303-4)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3175407V2)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK25 (WWG-BPS-216)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.075.0175)
- NEWPORT FASTENERS Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 in L, 1300 PK (648228-BR-1300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.087.0200)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U08441.062.0150)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04211.087.0800)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 5 PK (U04211.075.0475)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 4 in L (0004263)
- Grip-Rite Structural Bolts