Shop All Finishing Nails
Grip-Rite
16D 3-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb
Mfr # 16F1
Zoro # G205268691
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 16D
- Gauge 11 ga
- Length 3-1/2"
Product Information
- Brand Grip-Rite
- MFR # 16F1
- Zoro # G205268691
- UPC # 764666144101
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 16D |
Length | 3-1/2" |
Head Dia. | 0.177 in |
Details
Material | Steel |
Finish | Bright |
Gauge | 11 ga |
Head Type | Countersunk |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (611652-100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.011.0031)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK (M04171.180.0040)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- GRIP-RITE 16ga 2.5 in. Ss Finish Nail (MAXB64874)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- GRIP-RITE 3D 1-1/8 in. Finishing Electro-Galvanized Steel Nail Round Head 1 lb (3HGFINE1)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 4 oz (114ATRMW4)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Round Head 4 oz (114ATRMBR4)
- PASLODE Paslode 650047 2 in. Finish Nail; 16 Gauge (750107)
- Grip-Rite Finishing Nails