Shop All Finishing Nails
Grip-Rite
12D 3-1/4 in. Finishing Bright Steel Nail Cupped Head 1 lb
Mfr # 12F1
Zoro # G505268612
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 12D
- Gauge 11-1/2 ga
- Length 3-1/4"
Product Information
- Brand Grip-Rite
- MFR # 12F1
- Zoro # G505268612
- UPC # 764666143982
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 12D |
Length | 3-1/4" |
Head Dia. | 0.155 in |
Details
Material | Steel |
Finish | Bright |
Gauge | 11-1/2 ga |
Head Type | Countersunk |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37180.050.0001)
- STANLEY ENGINEERED FASTENING Kit M11X125 (5543-11)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0125)
- MIDWEST FASTENER 3/32" x 1-5/8" Zinc Plated Steel Hitch Pin Clips 100PK (50271)
- GRIP-RITE 1-1/2" 16 Ga. Angled Strip Finish Nails 20 deg, 1000PK (GRAF112M)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- GRIP-RITE 16D 3-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (16F1)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- GRIP-RITE 12D 3-1/4 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (12HGF1)
- B&C EAGLE 1-1/4in. 16GA. 20 deg. Galvanized Angle Finish Nails, 2000PK (AF16X114)
- Grip-Rite Finishing Nails