Shop All Box Nails
Grip-Rite
10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb
Mfr # 10HGBX1
Zoro # G505268711
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 10D
- Gauge 10-1/2 ga
- Length 3"
Product Information
Dimensions
Size | 10D |
Length | 3" |
Head Dia. | 5/16 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 10-1/2 ga |
Head Type | Flat |
Shank Type | Smooth |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job. Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0200)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-6CN060)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.075.0275)
- GRIP-RITE Nail Box Hdg 5Dx1.75" 1# (5HGBX1)
- GRIP-RITE 6D 2 in. Box Bright Steel Nail Round Head 1 lb (6BX1)
- GRIP-RITE 10D 3 in. Box Bright Steel Nail Round Head 1 lb (10BX1)
- GRIP-RITE 8D 2-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGBX1)
- GRIP-RITE 4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb (4BX1)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- Grip-Rite Box Nails