Shop All Box Nails
Grip-Rite
10D 3 in. Box Bright Steel Nail Round Head 1 lb
Mfr # 10BX1
Zoro # G905268700
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 10D
- Gauge 10-1/2 ga
- Length 3"
Product Information
Dimensions
Size | 10D |
Length | 3" |
Head Dia. | 5/16 in |
Details
Material | Steel |
Finish | Bright |
Gauge | 10-1/2 ga |
Shank Type | Smooth |
Head Type | Flat |
Description
These Grip-Rite box nails are used for construction and other general carpentry projects. The bright finish is intended for use where corrosion resistance is not needed. These box nails have a thinner head so that they don't show through paint as readily as some other nails. For construction carpentry framing and box making.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Staples, 22 ga, 1/2 in Leg L, Steel, 10000 PK (71/12)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25000 PK (31WUSS)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- GRIP-RITE Nail Brt Box 8Dx2.5" 1# (8BX1)
- GRIP-RITE 4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb (4BX1)
- GRIP-RITE 6D 2 in. Box Bright Steel Nail Round Head 1 lb (6BX1)
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- GRIP-RITE 8D 2-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGBX1)
- HILLMAN Lb 2" 6D Galv Box Nail (461316)
- Grip-Rite Box Nails