Shop All Drywall Nails
Grip-Rite
1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb
Mfr # 138BLDW1
Zoro # G905268601
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Gauge 12-1/2 ga
- Length 1-3/8"
- Finish Blued
- Shank Type Ring
Product Information
- Brand Grip-Rite
- MFR # 138BLDW1
- Zoro # G905268601
- UPC # 764666158245
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1-3/8" |
Head Dia. | 19/64 in |
Details
Item | Drywall Nail |
Material | Steel |
Gauge | 12-1/2 ga |
Finish | Blued |
Head Type | Flat |
Shank Type | Ring |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (N04104.062.0125)
- ZORO SELECT Anchor Screws, 4-40x3/8, Phil PA, PK10000, Zinc Plated Pan Head 10000 PK (04063PP)
- MKT FASTENING Wire Mesh Screen, 6 in L, 3/4 in Dia. (7712924)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0150)
- GRIP-RITE 1-5/8 in. Drywall Vinyl Steel Nail Flat Head 5 lb (158VCDW5)
- GRIP-RITE 1-5/8 in. Drywall Bright Steel Nail Flat Head 1 lb (158ATDW1)
- GRIP-RITE 1-5/8 in. Drywall Phosphate-Coated Steel Nail Cupped Head 1 lb (158PCDW1)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- Grip-Rite Drywall Nails