Shop All Utility Knives
Grip-On
Cuttter, Cuts Thin Stainless Steel, Copper and PVC 12" L
Mfr # GR18212
Zoro # G4740327
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cuts Thin Stainless Steel, Copper and PVC
Product Information
- Brand Grip-On
- MFR # GR18212
- Zoro # G4740327
- Country of Origin Spain
- Category Utility Knives
Dimensions
Overall Length | 12" |
Details
Item | Cuttter |
Application | Cuts Thin Stainless Steel, Copper and PVC |
Description
Locking Chain Pipe Cutter,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Heavy Duty Pipe Wrench 18in (ST70816ST)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short (J46210)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40136)
- LYNDEX-NIKKEN Tapping Collet, #1, M10 Tap Sz, 7x5.50in (SE1-7.0X5.5)
- BOSTITCH Retractable, 6 PK (10-499)
- OLFA OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow (1072198)
- SCIPIO Dive Knife (SHDA06)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- OLFA Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- PACIFIC HANDY CUTTER Hook-Style Safety Cutter, Fixed Blade Safety Blade (EZR)
- Grip-On Utility Knives