Shop All Locking Clamps
Grip-On
9 Locking Uclamp, 21516 Jaw Opening
Mfr # 125-09
Zoro # G907473713
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.25
- Size 9"
- Material Steel
- Finish Epoxy
- Jaw Width 3
Product Information
- Brand Grip-On
- MFR # 125-09
- Zoro # G907473713
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 9.25 |
Size | 9" |
Jaw Width | 3 |
Overall Height | 3 |
Details
Material | Steel |
Finish | Epoxy |
Handle Color | Orange & Black |
Item | Loocking Clamp |
Capacity (In.) | 2-15/16" |
Application | Welding, Auto Repair, Fabrication |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications UShaped jaw profile permits the clamping of adjacent joints while offering full accessibility when welding Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- K-TOOL INTERNATIONAL Scraper Putty Knife Set, 4 pcs. (KTI-70004)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- Grip-On Clamps