Shop All Locking Clamps
Grip-On
8 Locking Sheet Metal Clamp, 11116 Jaw Opening
Mfr # 128-08
Zoro # G507473724
product price: $54.05
/ea
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Size 8"
- Material Steel
- Finish Epoxy
- Jaw Width 3.25
Product Information
- Brand Grip-On
- MFR # 128-08
- Zoro # G507473724
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 8 |
Size | 8" |
Jaw Width | 3.25 |
Overall Height | 2.25 |
Details
Material | Steel |
Finish | Epoxy |
Item | Loocking Clamp |
Capacity (In.) | 1-11/16" |
Handle Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
Jaw opening inches 11116 Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Wide jaw profile allows powerful grip on large thin surfaces Great for bending, forming and crimping sheet metal without hand gripping effort Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- VESSEL WOOD-COMPO Torx Screwdriver No.340TX T40 (340T40H120)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- Grip-On Clamps