Shop All Locking Pliers
Grip-On
7 Locking Pliers, 178 Jaw Opening, Curved Jaws
Mfr # 111-07F
Zoro # G607473723
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 2.25
- Material Steel
- Finish Epoxy
- Jaw Capacity 1-7/8"
- Color Orange & Black
Product Information
- Brand Grip-On
- MFR # 111-07F
- Zoro # G607473723
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 7 |
Jaw Width | 2.25 |
Nominal Clamp Size | 7" |
Height (In.) | 0.5 |
Size | 7" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 1-7/8" |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
The narrow, large opening curved jaws provide a firm grip on all round shapes Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 13 Pockets (DWST540502)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- MILWAUKEE TOOL 10 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT204)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 37/64 (52437)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws (111-12)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws (111-10)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Groovy Grip (122-10)
- GRIP-ON 18 Locking Cclamp Pliers, 10316 Jaw Opening (124-18)
- GRIP-ON 12 Locking Cclamp Pliers, 31516 Jaw Opening (124-12)
- IRWIN Irwin Vise-Grip 586-4935309 Vise Grip Spring For 18 in. Locking Plier (586-4935309)
- Grip-On Locking Pliers