Shop All Locking Pliers
Grip-On
6 Locking Cclamp Plier, With Swivel Pads, 11516 Jaw Opening
Mfr # 224-06
Zoro # G307473689
$37.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3.5
- Material Steel
- Finish Epoxy
- Jaw Capacity 1-15/16"
- Nominal Clamp Size 6"
Product Information
- Brand Grip-On
- MFR # 224-06
- Zoro # G307473689
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 7 |
Jaw Width | 3.5 |
Nominal Clamp Size | 6" |
Height (In.) | 0.5 |
Size | 6" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 1-15/16" |
Plier Item | Loocking Clamp |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Two knurled swivel pads allow a nonslip parallel clamping on tapered surfaces without any damage to the piece Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 1" (825-1PK)
- M.A. FORD Endmill 3/8X2-1/2 .015Cr (79031202)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 1 Cut D (4TGZ3)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- GRIP-ON 12 Locking Cclamp Plier, With Swivel Pads, 318 Jaw Opening (224-12)
- GRIP-ON 18 Locking Cclamp Plier, With Swivel Pads, 9716 Jaw Opening (224-18)
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- GRIP-ON LL Type Axial Grip Locking Pliers (915-07)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- WILLIAMS 5 in Curved-Jaw Locking Plier (23301)
- Grip-On Locking Pliers