Shop All Locking Pliers
Grip-On
5 Locking Pliers, 118 Jaw Opening, Curved Jaws With Wire Cutter
Mfr # 121-05
Zoro # G207473710
product price: $26.68
/ea
$26.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1.9
- Material Steel
- Finish Epoxy
- Jaw Capacity 1-1/8"
- Application Welding, Auto Repair, Fabrication
Product Information
- Brand Grip-On
- MFR # 121-05
- Zoro # G207473710
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 5.6 |
Jaw Width | 1.9 |
Nominal Clamp Size | 5" |
Height (In.) | 0.6 |
Size | 5" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 1-1/8" |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
The functionality of regular curved jaws with added convenience of a wire cutter Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Locking nut eliminates the need for constant readjustment during repetitive applications Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500134)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- TENG TOOLS PGW1922 19 x 22mm Ratcheting Podger Scaffold Wrench (PGW1922)
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws With Wire Cutter (121-12)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws With Wire Cutter (121-07F)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws With Wire Cutter (121-10F)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- GRIP-ON 10 Locking Cclamp Plier, With Self Levelling Jaw, 11116 Jaw Opening (233-10)
- GRIP-ON 10" Long nose universal locking pliers. (GR12710)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- Grip-On Locking Pliers