Shop All Locking Clamps
Grip-On
4" MicroGrip, locking axial grip
Mfr # GRMG2K
Zoro # G4740659
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1/2"
- Overall Length 4"
- Size 1/2
- Features Ergonomic Design and Rounded Edges for Better Comfort; Body Is Made From Durable Aircraft Aluminum Alloy for Greater Strength; Solid Brass Adjustable Screw Acts as a Mobile Jaw
- Number of Pieces 1
Product Information
- Brand Grip-On
- MFR # GRMG2K
- Zoro # G4740659
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 4" |
Size | 1/2 |
Jaw Width | 0-12mm,7mm |
Overall Clamp Length | 4" |
Details
Max. Opening | 1/2" |
Features | Ergonomic Design and Rounded Edges for Better Comfort; Body Is Made From Durable Aircraft Aluminum Alloy for Greater Strength; Solid Brass Adjustable Screw Acts as a Mobile Jaw |
Number of Pieces | 1 |
Locking Clamp Product Grouping | MG2K-040 MicroGrip |
Item | Locking MicroGrip Axial Grip,4" |
Description
Locking MicroGrip Axial Grip,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-198 San Angelo Digging Bar, 17 Lb 72" (27-198)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points (J4709DPL)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- GRIP-ON 20" Long reach locking C-Clamp pliers, (GR13420)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- DYNAMIC Tools 9" Locking Welding Clamp (D055314)
- Grip-On Locking Clamps