Shop All Locking Clamps
Grip-On
12", table mounted locking C-clamp
Mfr # GR22212
Zoro # G4740290
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Epoxy
- Features Firmly Locked or Loosely Attached Via Knurled Swivel Pad for Easy Drilling, Light Milling, Welding, Gluing; Five Holes in the Base of the Tool for Fixing To Machinery T-Slots or Tables and Work Benches; Knurled Swivel Pad Holds Tapered Work without Damaging Work Pieces
- Number of Pieces 1
- Jaw Width 0-100
Product Information
- Brand Grip-On
- MFR # GR22212
- Zoro # G4740290
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 12" |
Jaw Width | 0-100 |
Overall Clamp Length | 12" |
Details
Finish | Epoxy |
Features | Firmly Locked or Loosely Attached Via Knurled Swivel Pad for Easy Drilling, Light Milling, Welding, Gluing; Five Holes in the Base of the Tool for Fixing To Machinery T-Slots or Tables and Work Benches; Knurled Swivel Pad Holds Tapered Work without Damaging Work Pieces |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Table C-Clamp |
Item | Locking Table C-Clamps,12" |
Description
Locking Table C-Clamps,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tethered 9 Piece Black Chrome Reverse Combo Ratcheting Wrench Set (JSCV-9S-TT)
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle (75XT072AA)
- BOSCH SPADE BIT SET 3 PC (DSB5003)
- INGERSOLL-RAND Air Die Grinder (409)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- BIG HORN 9-Inch With 3-1/2-Inch Throat Drill Press Vise Clamp (19630)
- Grip-On Clamps