Shop All Locking Pliers
Grip-On
12 Locking Pliers, 21516 Jaw Opening, Curved Jaws With Wire Cutter
Mfr # 121-12
Zoro # G407473701
$53.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3
- Material Steel
- Finish Epoxy
- Jaw Capacity 2-15/16"
- Color Orange & Black
Product Information
- Brand Grip-On
- MFR # 121-12
- Zoro # G407473701
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 12 |
Jaw Width | 3 |
Height (In.) | 0.75 |
Nominal Clamp Size | 12" |
Size | 12" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 2-15/16" |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
The functionality of regular curved jaws with added convenience of a wire cutter Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Locking nut eliminates the need for constant readjustment during repetitive applications Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-7/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1913)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- RIDGID Carbon Brush Assembly (290108002)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws With Wire Cutter (121-10F)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws With Wire Cutter (121-07F)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws With Wire Cutter (121-05)
- GRIP-ON 10" steel locking clamps with self leveling jaws (GR23310)
- GRIP-ON TType Axial Grip Locking Pliers (918-07)
- GRIP-ON 6 Locking Cclamp Pliers, 2516 Jaw Opening (124-06)
- BETA Self-Locking Plier, Concave Jaw, 140mm (010520014)
- Grip-On Locking Pliers