Shop All Locking Clamps
Grip-On
12 Locking Pipe Clamp
Mfr # 126-12
Zoro # G307473719
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Size 12"
- Material Steel
- Finish Epoxy
- Jaw Width 3.25
Product Information
- Brand Grip-On
- MFR # 126-12
- Zoro # G307473719
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 12 |
Size | 12" |
Jaw Width | 3.25 |
Overall Height | 2.75 |
Details
Material | Steel |
Finish | Epoxy |
Application | Welding, Auto Repair, Fabrication |
Item | Loocking Clamp |
Handle Color | Orange & Black |
Description
Jaw Opening 90mm diameter Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications The jaw profile allow secure clamping of two adjacent rounded sections and ensures perfect accessibility when welding Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50813)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- Grip-On Clamps