Shop All Pipe & Tubing Cutters
Grip-On
12 Heavy Duty Locking Chain Pipe Cutter, 412 Jaw Opening
Mfr # 186-12
Zoro # G007473736
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 4-1/2"
- Body Material Steel
- Overall Length 12.5
- Application Welding, Auto Repair, Fabrication
- Size 12"
Product Information
- Brand Grip-On
- MFR # 186-12
- Zoro # G007473736
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 12.5 |
Size | 12" |
Height (In.) | 2 |
Overall Width | 3 |
Details
Cutting Capacity | 4-1/2" |
Body Material | Steel |
Application | Welding, Auto Repair, Fabrication |
Item | Loocking Pliers |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications 15 long chain with 15 alloy steel cutting wheels cuts through galvanized steel, stainless steel, copper, PVC, aluminum of up to 0 2 wall thickness by simply ratcheting Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- GRIP-ON 12 Locking Chain Pipe Cutter, 21516 Jaw Opening (182-12)
- GRIP-ON Chain pipe cutter for stainless steel and copper (GR186-12)
- RIDGID RIDGID® Model No. Rc-1625 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 1-5/8" Capacity (23498)
- RIDGID Quick Acting Tubing Cutter, 9 In. L (151 CSST)
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- REED Pipe Cutter, Steel, 14-3/8in L (2-4A)
- SURTEK Professional pipe cutter 1/8-1 1/4" (121156)
- Grip-On Plumbing Tools