Shop All Locking Pliers
Grip-On
10" Long nose universal locking pliers.
Mfr # GR12710
Zoro # G4740117
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Provides Aid When Holding, Placing or Extracting Pieces in Awkward Areas, Engines etc; Long Slim Jaw Design; Enables Pliers to Reach Deep into Recessed Areas; Curved Section: Same Pliers can Hold Rounded Objects
- Jaw Length 65 mm
- Jaw Width 0-68 mm
- Overall Length 232 mm
- Plier Jaw Style Long Nose
Product Information
- Brand Grip-On
- MFR # GR12710
- Zoro # G4740117
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 65 mm |
Jaw Width | 0-68 mm |
Overall Length | 232 mm |
Details
Features | Provides Aid When Holding, Placing or Extracting Pieces in Awkward Areas, Engines etc; Long Slim Jaw Design; Enables Pliers to Reach Deep into Recessed Areas; Curved Section: Same Pliers can Hold Rounded Objects |
Plier Item | Long Nose Pliers |
Plier Jaw Style | Long Nose |
Item | Locking Pliers,Universal,Long Nose,10" |
Description
Locking Pliers,Universal,Long Nose,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 17/32,118 Deg (6PTG3)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- KETT TOOL 5/8" Fiber Cement Blade Kit Kit #115 (Kit #115)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws With Wire Cutter (121-12)
- GRIP-ON 5" Straight uiversal locking jaw pliers. (GR11205)
- GRIP-ON 10" steel locking clamps with self leveling jaws (GR23310)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws (111-12)
- GRIP-ON 10 Locking Cclamp Plier, With Self Levelling Jaw, 11116 Jaw Opening (233-10)
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- Grip-On Pliers