Shop All Locking Pliers
Grip-On
10 Locking Pliers, 2716 Jaw Opening, Curved Jaws With Wire Cutter
Mfr # 121-10F
Zoro # G607473709
product price: $33.90
/ea
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 2.75
- Material Steel
- Finish Epoxy
- Jaw Capacity 2-7/16"
- Nominal Clamp Size 10"
Product Information
- Brand Grip-On
- MFR # 121-10F
- Zoro # G607473709
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 9.5 |
Jaw Width | 2.75 |
Nominal Clamp Size | 10" |
Height (In.) | 0.25 |
Size | 10" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 2-7/16" |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
The functionality of regular curved jaws with added convenience of a wire cutter Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Locking nut eliminates the need for constant readjustment during repetitive applications Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/8 (C18650)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- CLE-LINE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23476)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws With Wire Cutter (121-07F)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws With Wire Cutter (121-12)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws With Wire Cutter (121-05)
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- GRIP-ON 12" steel locking clams with self leveling jaws (GR23312)
- PROTO Retaining Ring Pliers, 0.090 In Tip, 0 Deg (J394)
- Grip-On Locking Pliers