Shop All Locking Pliers
Grip-On
10 Locking Pliers, 2516 Jaw Opening, Omnium Grip
Mfr # 131-10
Zoro # G107473681
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3
- Material Steel
- Finish Epoxy
- Jaw Capacity 2-5/16"
- Application Welding, Auto Repair, Fabrication
Product Information
- Brand Grip-On
- MFR # 131-10
- Zoro # G107473681
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 10 |
Jaw Width | 3 |
Nominal Clamp Size | 10" |
Height (In.) | 0.75 |
Size | 10" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 2-5/16" |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications The versatile jaw configuration provide secure gripping on round, flat and large objects Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer, 24 oz, Fiberglass Handle (FS224)
- DRILL AMERICA 1-1/2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/2)
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- GRIP-ON 7 Locking Pliers, 1916 Jaw Opening, Omnium Grip (131-07)
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-12)
- GRIP-ON 10" Long nose universal locking pliers. (GR12710)
- GRIP-ON 10" Long nose universal locking pliers with a 35 degree angle. (GR127B10)
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws (111-12)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- Grip-On Locking Pliers