Shop All Locking Pliers
Grip-On
10 Locking Pliers, 234 Jaw Opening, Long Nose
Mfr # 127F10
Zoro # G507473694
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2.25
- Material Steel
- Finish Epoxy
- Jaw Capacity 2-3/4"
- Color Orange & Black
Product Information
- Brand Grip-On
- MFR # 127F10
- Zoro # G507473694
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 9 |
Jaw Width | 2.25 |
Nominal Clamp Size | 10" |
Height (In.) | 0.75 |
Size | 10" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 2-3/4" |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Long slim jaw design is helpful when holding, placing or extracting pieces in recessed spaces Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scale, Standard, 172-117 (172-117)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/8 inch (651202 7/8)
- DRILL AMERICA 7/16"-14 Carbon Steel Hex Rethreading Die (DWTHX71614)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- GRIP-ON 12 Locking Pliers, 5116 Jaw Opening, Long Nose (127-12)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws With Wire Cutter (121-10F)
- GRIP-ON 5" Straight uiversal locking jaw pliers. (GR11205)
- GRIP-ON 6 Piece Axial Grip Locking Pliers Set (AX-SET6)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.312In (A-160)
- Grip-On Pliers