Shop All Locking Pliers
Grip-On
10" Curved universal locking jaw pliers.
Mfr # GR11110
Zoro # G4740351
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut)
- Jaw Length 41 mm
- Jaw Width 0-62 mm
- Overall Length 238 mm
- Plier Jaw Style Curved Jaw
Product Information
- Brand Grip-On
- MFR # GR11110
- Zoro # G4740351
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 41 mm |
Jaw Width | 0-62 mm |
Overall Length | 238 mm |
Details
Features | Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut) |
Plier Item | Curved Jaw Pliers |
Plier Jaw Style | Curved Jaw |
Item | Jaw Pliers,Universal Locking,Curved,10" |
Description
Jaw Pliers,Universal Locking,Curved,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7165)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- DRILL AMERICA 7/16"-20x8" HSS Pulley Tap (DWTET8X7/16-20)
- DEWALT 17/64" PILOT POINT(R) drill bit (DW1917)
- GRIP-ON WType Axial Grip Locking Pliers (928-07)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws With Wire Cutter (121-12)
- GRIP-ON TType Axial Grip Locking Pliers (918-07)
- GRIP-ON Double handsfree Locking Plier Holder (1075)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- GRIP-ON L Type Axial Grip Locking Pliers (912-07)
- IRWIN Vise Grip VGP2078218 8 Inch ProPliers Long Nose Plier (38548028156)
- Grip-On Pliers