Shop All Bulletin Board & Classroom Decorations
Grip-A-Strip
Display Rail, 9 Inch, Satin Finish, Medium Size, 2PK
Mfr # 1500
Zoro # G510736885
product price: $27.39
/pk 2, $13.70/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Recommended Age 14+ years
- Material Aluminum, Plastic
- Recommended Grade 9+
Product Information
- Brand Grip-A-Strip
- MFR # 1500
- Zoro # G510736885
- UPC # 194629137770
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Silver |
Includes | 2 Display Rails, Mounting Brackets, Double-Sided Tape |
Recommended Age | 14+ years |
Material | Aluminum, Plastic |
Recommended Grade | 9+ |
Description
This convenient and durable display system uses a system of interlocking rollers to adapt to various thicknesses of paper, posters, and other items up to 0.125 thick. The best solution for communicating ideas while displaying a variety of visual aids for commercial, personal, and professional use. Grip-A-Strip eliminates the need for hazardous tacks and pins and includes mounting tape and brackets, allowing you to mount it almost anywhere. Clean satin aluminum finish for a sleek, professional look. Sold as a pack of 2 display rails.
- •PROFESSIONAL DISPLAY: Our 9 Inch display rail is designed to provide a professional and polished display solution for your papers, posters, and other items
- •VERSATILE: The display strip can be used to display a variety of items, from posters and flyers to receipts, notes and tickets
- •DURABLE: Made from high-quality aluminum, the display rail is built to last and withstand the test of time, making it a great investment for your office or business
- •EASY TO INSTALL: The paper display is easy to install and use. Comes with double-sided sticky tape and wall mounting brackets
- •INNOVATIVE DESIGN: Roller system automatically adjusts to snugly hold materials. Just slide papers in to display, lift up and out for easy removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Swingline 1152 ClassicCut Ingento Solid Maple Paper Trimmer- 15 Sheets- Maple Base- 18" x 18" (1152)
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- INNOVERA Remanufactured TN221C Toner, 1400 Page-Yield, Cyan (IVRTN221C)
- G2 Pen, Gel, G2, Ultra Fine, Be, PK24 (31278BD)
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- TREND ENTERPRISES Colorful Crayons Bulletin Board Set (T8076)
- TEACHER CREATED RESOURCES Marquee Calendar Bulletin Board Set, PK2 (TCR5636)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- LEARNING RESOURCES Magnetic Number Line, 1-100 (5194)
- PACON CORPORATION Pacon® Bordette® Decorative Border, 2-1/4" x 50', Violet, 1 Roll (37334)
- ALBA Alba ABFSC1154D 11 x 5.5 in. Spiralbound Phone Call Message Book (ABFSC1154D)
- Grip-A-Strip Bulletin Board & Classroom Decorations