Shop All Fencing Hardware
Grilltown
328510DPT 72 in. Galvanized Tension Bar
Mfr # GR945928
Zoro # G703703434
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grilltown
- MFR # GR945928
- Zoro # G703703434
- UPC # 746591461263
- Country of Origin China
- Category Fencing Hardware
Description
Features
- 72 in. Galvanized Tension Bar
- Size - 58 x 3/16 x 70 in.
- 7 Gauge
- Chain Link Fitting.
- Dimension - 70 x 0.63 x 0.38 in.
- Item weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly, Husqvarna 587820301 (82-029)
- MTD Bolt-Flange 6X10 (95701-06010-00)
- MTD Knob-T (720-0210A)
- FLOTEC Flex Vane Impeller (RP4940-22)
- GRILLTOWN L-Shape Joint Clamp - White; Pack of 25 (GR1341392)
- GRILLTOWN 164 ft. Positive & Negative Electric Netting - Green, White & Orange (GR3500591)
- GRILLTOWN 328558C 2.38 in. Aluminum Post Cap (GR1630131)
- GRILLTOWN 328568C 2.38 in. 1 Way Aluminum Chain Link Bullet Cap (GR831044)
- GRILLTOWN 50 ft. Positive & Negative Electric Netting - Green, White & Orange (GR3504332)
- SIMPSON STRONG-TIE 6x6 BLK STL Post Base (APB66)
- DARE PRODUCTS Dare Products 2799-25 Heavy Duty Porcelain Insulator (145619)
- Grilltown Fencing Hardware