Rsi-Maze Two Stage Compost Tumbler 65 Gallons
Mfr # GR938949
Zoro # G603962139
Product Information
- Brand Grillgear
- MFR # GR938949
- Zoro # G603962139
- UPC # 739608960910
- Country of Origin United States
- Category Composters, Rain Barrels & Accessories
Description
The MAZE Two stage Compost Tumbler is designed to generate the most amount of compost over time.   Constructed from a zinc coated metal frame to prevent rust and a body constructed from high impact UV protected plastic.  The patent pending built in ratchet lock along with the geared rotating handle make it much easier than other composters in the marketplace to turn and mix the compost material. The large open area underneath the composter allows for easy emptying. With the optional compost cart that fits right underneath the composter makes moving your newly made compost simple, clean, and easy.
The composter itself can be set up to compost the full 65 gallons at a time or to be split into 2 composters allowing for compost to be made while the other side is being loaded with fresh compost material, keeping a constant flow of compost from being made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-4060-X)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- A & I PRODUCTS Belt, Drive 13" x5" x1.2" (A-1703836)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- GRILLGEAR MAZE Two Stage Compost Tumbler With MAZE Composting Cart (GR2649257)
- RAINWATER EQUIPMENT 2 in. Stainless Steel High Flow Floating Filter w/ 6' Hose & Check Valve (FIF-2-INCH-CV-MBSA2-NSF-51)
- EARTHMINDED EarthMinded F-RN053 Round Diverter Kit (F-RN053)
- RESCUE Waterstones 80 Gal Rain Barrel with Downspout Diverter, Sandstone (2297)
- EARTHMINDED 45 Gallon RainStation Rain Barrel Recycled Charcoal (PRN1023)
- LUMINOR 25 Micron Carbon Filter 4.5 in. x 20 in. 15 GPM + (LC-20AC)
- GENESIS,MAZE,RSI Genesis 42 Gallon Composter with Cart, Sifter (GEN-C42-CS)
- Grillgear Watering & Irrigation