Grillgear

Compost Bin - 65 Gallon - Black


product price: $61.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Participate in the environment in a positive way by using Green Culture products. The Compost bin will effectively generate garden gold (compost) for years to come. Aerate easily with no turning or twisting
  • Convenient snap on lid
  • Four access doors to retrieve composted material
  • Easy to assemble
  • Heavy duty construction
  • Made of UV stabilized material for long lasting all weather durability
  • 1 year limited warranty
  • Materials: UV Stabilized polypropylene
  • Color: Black
  • Product Height: 30.75
  • Product Width: 26
  • Product Depth: 26
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.