Shop All Grill Accessories
Grill
Griddle Cleaning Kit
Mfr # 579678KIT
Zoro # G110779633
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grill
- MFR # 579678KIT
- Zoro # G110779633
- Country of Origin Unknown
- Category Grill Accessories
Description
Including a Scrubble by ACS 676 grill screen/pad holder 10 Scrubble by ACS GP100 grill polish pads and 20 grill screens this grill / griddle cleaning kit gives you everything you need to keep your griddle clean throughout the day! The remarkable scouring power of the polish pad helps to easily remove burnt-on food and grease. Plus the grill screen can be used on hot grills to remove food particles and restore your grill's original shine at operating temperatures. With an open mesh design the screen will resist clogging and won't leave a mess on your grill.The pad and screen secure to the included holder to help protect hands from burns while improving leverage. The holder also facilitates even pressure distribution for more efficient cleaning action and a prolonged pad or screen life. Made with high heat-resistant resins the holder won't melt or burn when exposed to temperatures up to 400 degrees Fahrenheit. Ensure your grill or griddle is clean at the end of every busy shift by using this cleaning kit!Kit Includes:- 1 Scrubble by ACS 676 grill screen/pad holder- 10 Scrubble by ACS GP100 grill polish pads- 20 grill screensOverall Dimensions:Holder: 7 7/8in x 7 3/4in x 8 1/2inPad: 6in x 4inScreen: 5 1/2in x 4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Vent Insulator Therml (45192)
- BRIGGS & STRATTON Wheel Arm Assembly, LR (7054247YP)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- JUMP START Seedling Heat Mat, 48" x 20", (MT10009)
- GOZNEY Stainless Steel Black/Brown Pizza Rocker 1 pk (AD1597)
- MANCHESTER TANK & EQUIP 40LB Propane Tank (1220.13)
- BAREBONES LIVING Cowboy Grill Cover-23in (CKW-446)
- DANSONS 6PK ALU Bucket Liner (67292)
- BAYOU CLASSIC PRPANE HOSE & REG SS 48"" (M5HPR-30)
- KAMADO JOE Kj Bj Heat Dflctr 24 In (BJ-HDP)
- KUUMA GRILLS Pedestal Mount (58184)
- Grill Grill Accessories