Shop All Accessories
Grid Wallet
Copper Wallet with Money Clip
Mfr # COPPER-CLIP
Zoro # G005306128
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Material Copper, Aluminum Alloy
- Size 6.5 x 4 x 1.5 in
- Width 1.5"
- Length 6.5"
Product Information
- Brand Grid Wallet
- MFR # COPPER-CLIP
- Zoro # G005306128
- Country of Origin China
- Category Accessories
Dimensions
Size | 6.5 x 4 x 1.5 in |
Width | 1.5" |
Length | 6.5" |
Height | 4" |
Details
Item | Wallet |
Color | Copper |
Material | Copper, Aluminum Alloy |
Fabric Weight | 2.2oz |
Holds | 12 Cards |
Description
Slimmest wallet you can own, GRID is made of two aluminum plates and is only 6mm thick. It can hold up to 12 cards and has the money clip for your cash. GRID lets you part ways with bulky, thick wallets and organize your credit cards into a slim, stylish wallet.
Holds up to 12 cards
Wireless theft protection thanks to RFID blocking
No stretching out
Weight: 2.2oz / 62g
Size: 86mm x 54mm x 6mm
Starts killing bacteria and viruses upon contact.
Holds up to 12 cards
Wireless theft protection thanks to RFID blocking
No stretching out
Weight: 2.2oz / 62g
Size: 86mm x 54mm x 6mm
Starts killing bacteria and viruses upon contact.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (705PF-S)
- ENPAC Snap-Up Containment Berm, 120x60x12" (48-5101-BK-SU)
- LYLE Loading & Unloading Zone Sign, 18" x 12, T1-2278-DG_12x18 (T1-2278-DG_12x18)
- NOTCH 450 Rope Bag (99383)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- GRID WALLET Titanium Wallet with Money Clip (TITAN-CLIP)
- GRID WALLET Silver Aluminum Wallet with Money Clip (ALUSIL-CLIP)
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- GRID WALLET Aluminum Wallet with Money Clip, Blue (ALUBL-CLIP)
- RICO Philadelphia Eagles Wallet Nylon Trifold (6734535169)
- Grid Wallet Accessories