Shop All AC Refrigeration Parts
Greystone
Greystone CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in.
Mfr # 4302261
Zoro # G303924086
original price:
$47.79
27% off
new price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greystone
- MFR # 4302261
- Zoro # G303924086
- UPC # 803492201340
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Size: 12" x 6"
- Aluminum construction prevents rusting
- Smooth operating compact damper switch
- For sidewall or ceiling applications
- 1/2" spaced fins
- Durable powder coated white finish
- Each grille is individually shrink wrapped
- Single lever operated multi-louver shutter
- Dimension: 13.9" H x 7.9" W x 1.75" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- AIR KING Air King Bfq90Mbg Bfq90 Finish Kit, 90 cfm, 4" Duct Dia. (BFQ90MBG)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (621-C)
- HONEYWELL T6054A1005 Spdt Line Volt Spdt (T6054A1005)
- GREYSTONE Greystone C102M14X04 2 Way Sidewall Ceiling Register 14 x 4 in. (4302246)
- GREYSTONE Greystone C104M10X10 10 x 10 in. 4 Way Supply Register White (4268652)
- GREYSTONE Greystone C102M14X8 14 x 8 in. Register Sidewall (4021986)
- GREYSTONE Greystone C115SW Baseboard Diffuser 15 x 4.5 in. (45254)
- GREYSTONE Greystone C800-06 Round Ceiling Diffuser 6 in. (46493)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GOODMAN B1370198 Switch, Primary Limit, (B1370198)
- Greystone AC Refrigeration Parts