Shop All AC Refrigeration Parts
Greystone
Greystone C103M10X04 3-Way Sidewall Ceiling Register White - 10 x 4 in.
Mfr # 4302337
Zoro # G203924063
original price:
$26.65
6% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greystone
- MFR # 4302337
- Zoro # G203924063
- UPC # 803492201883
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- Size: 10" x 4"
- Durable powder coated white finish
- Heavy steel construction
- Smooth operating compact damper switch
- For sidewall or ceiling applications
- 1/2" spaced fins
- Each grille is individually shrink wrapped
- Single lever operated multi-louver shutter
- Dimension: 11.9" H x 5.9" W x 1.75" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Oval Run Capacitor, CR6X440 (CR6X440)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- AIR KING Ceiling Mount Oscillating , (9375)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- GREYSTONE Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in. (4304986)
- GREYSTONE Greystone CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in. (4302261)
- GREYSTONE Greystone C102M14X8 14 x 8 in. Register Sidewall (4021986)
- GREYSTONE Greystone C104M10X10 10 x 10 in. 4 Way Supply Register White (4268652)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GREYSTONE Greystone C115SW Baseboard Diffuser 15 x 4.5 in. (45254)
- CARRIER Hk06Nb124 Pressure Switch (HK06NB124)
- Greystone AC Refrigeration Parts