Shop All AC Refrigeration Parts
Greystone
Greystone C102M14X8 14 x 8 in. Register Sidewall
Mfr # 4021986
Zoro # G203924087
original price:
$45.35
29% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Greystone
- MFR # 4021986
- Zoro # G203924087
- UPC # 803492201852
- Country of Origin China
- Category AC Refrigeration Parts
Description
Features
- 14 x 8 in. Register Sidewall
- Heating Registers
- Satisfaction
- Great Value
- Dimension: 15.9" H x 9.9" W x 1.75" L
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE Housed Pressure Control Switch, 10/250 (E1H-H250)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- CARRIER Fan Shaft (40RM500107)
- GREYSTONE Greystone C103M10X04 3-Way Sidewall Ceiling Register White - 10 x 4 in. (4302337)
- GREYSTONE Greystone C102M14X04 2 Way Sidewall Ceiling Register 14 x 4 in. (4302246)
- GREYSTONE Greystone CA102M12X6 2 Way Aluminum Sidewall Ceiling Register 12 x 6 in. (4302261)
- GREYSTONE Greystone C118SW Baseboard Diffuser White - 18 in. (43329)
- GREYSTONE Greystone C800-06 Round Ceiling Diffuser 6 in. (46493)
- GREYSTONE Greystone C104M10X10 10 x 10 in. 4 Way Supply Register White (4268652)
- FIREYE Programmer Module, Lockout-On, Air Flow (MEP562)
- Greystone AC Refrigeration Parts