Shop All Impact Sockets
Grey Pneumatic
SOC 5MM 3/8D IMP HEX MALE
Mfr # 1905M
Zoro # G5271275
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- SAE or Metric Metric
- Overall Length 50mm
- Category Type Hex Socket
- Tether Capable Not Tether Capable
Product Information
- Brand Grey Pneumatic
- MFR # 1905M
- Zoro # G5271275
- UPC # 729440463533
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 50mm |
Details
SAE or Metric | Metric |
Item | Impact Socket |
Category Type | Hex Socket |
Drive Type | Hex |
Tether Capable | Not Tether Capable |
Tether Ready | No |
Description
Socket,5mm,3/8 In.D,Impact,Hex Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- MILWAUKEE TOOL 3" Quick Change Sheet Metal Carbide Cutter (49-57-8343)
- BOJO TOOLS 3 PC Metric Plastic Wrench (ITH-BWK3-MET)
- KRAFT TOOL Stainless Steel Walk, 6"x8" 3/8"R 1/4"Bit (CC034-01)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- GREY PNEUMATIC SKT 1/4" DR X T27 INTERNAL TORX IMP DRVR (GP927T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918F)
- PROTO 1 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J10014)
- Grey Pneumatic Sockets & Ratchets