Shop All Impact Sockets
Grey Pneumatic
SOC 5/8 1/2D IMP HEX
Mfr # 2920F
Zoro # G5271631
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 2.95"
- Tether Capable Not Tether Capable
- Category Type Hex Socket
Product Information
- Brand Grey Pneumatic
- MFR # 2920F
- Zoro # G5271631
- UPC # 729440470548
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.95" |
Details
SAE or Metric | SAE |
Item | Hex Socket |
Drive Type | Hex |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Tether Ready | No |
Description
Impact Socket,5/8 In.,1/2 In.D,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (MA-28042)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 5/16" (80651)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024DT)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (6940)
- Grey Pneumatic Impact Sockets