Shop All Impact Sockets
Grey Pneumatic
SOC 3/4 1/2D IMP HEX
Mfr # 2924F
Zoro # G5274136
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 2.95"
- Tether Capable Not Tether Capable
- Category Type Hex Socket
Product Information
- Brand Grey Pneumatic
- MFR # 2924F
- Zoro # G5274136
- UPC # 729440470616
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.95" |
Details
SAE or Metric | SAE |
Item | Impact Socket |
Drive Type | Hex |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Tether Ready | No |
Description
Impact Socket,3/4 In.,1/2 In.D,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 28.00mm HSS Straight Shank Chucking Reamer (DWRR28.0MM)
- PREVOST Osha Compliant Blowgun, High Flow Profile (PRVEBG07OSH)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19064M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026M)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2027XMD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1127T)
- URREA 1/2" drive 12-point short impact socket 14MM (7414MT)
- Grey Pneumatic Sockets & Ratchets