Shop All Socket Sets
Grey Pneumatic
SKT SET 1/4" SURFACE DRIVE 10 PC DEEP IM
Mfr # GP9710D
Zoro # G702018645
product price: $30.78
/ea
$30.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Points 6
- Drive Size 1/4"
Product Information
- Brand Grey Pneumatic
- MFR # GP9710D
- Zoro # G702018645
- UPC # 838780000909
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Socket Type | High Torque |
Item | Socket |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 36 (GG836N-01)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- CLECO Nutrunner 130Rpm 90-190Ftlbs 1/2InSq Dr (75RNAL-2V-4)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC 1/2" Drive Fractional Socket Set, 19 pcs (1719D)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC UNIV SEMI DEEP IM (GP1212USD)
- GREY PNEUMATIC 1/2"DR 12PT MET UNIVERSAL SET (1713UM)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER 7PC IM (GP1297H)
- Grey Pneumatic Socket Sets