Shop All Socket Adapters
Grey Pneumatic
SKT #5 SPLINE FX 1" MALE ADAPTER W/ PI I
Mfr # GP5009A
Zoro # G602017700
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Molybdenum Alloy Steel
- Overall Length 3.7"
- Number of Points 8
Product Information
- Brand Grey Pneumatic
- MFR # GP5009A
- Zoro # G602017700
- UPC # 729440478599
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Overall Length | 3.7" |
Details
Item | Socket |
Material | Chrome-Molybdenum Alloy Steel |
Number of Points | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- PROTO Check Nut Wrench, 13 In. L, Alloy Steel (JKE54)
- ILC Replacement for Dewalt Dc9071 Battery (DC9071 BATTERY DEWALT)
- GREY PNEUMATIC 1/4" Hex x 1/4" Sq Adapter (GP1414HA)
- GREY PNEUMATIC SKT 3/4" DR 3/4F X 1/2M ADAPTER W/FRICTI (GP3008A)
- GREY PNEUMATIC 1/4" Hex x 3/8" Sq Adapter (GP1438HA)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- GREY PNEUMATIC SKT 3/4" DR 3/4" F X 1" MALE ADAPTER W/ (GP3009AB)
- GREY PNEUMATIC 1/4" Drive Impact Set, 3 pcs (1403HA)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- Grey Pneumatic Socket Adapters