Shop All Bit Sockets
Grey Pneumatic
SKT 3/8" DRIVE X 6MM HEX DRIVER 4" LENGT
Mfr # GP19064M
Zoro # G202018381
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 6mm
Product Information
- Brand Grey Pneumatic
- MFR # GP19064M
- Zoro # G202018381
- UPC # 729440463557
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 6mm |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 36mm 6 Point 65mm Thin walled 1/2 Sq. Drive (14301X-36)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/64 (49711)
- NOGA Magnetic Base/Indicator Holder, Aluminum (LC6210)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM HEX DRIVER 6" LENG (GP29176M)
- GREY PNEUMATIC Grey Pneumatic Corp. GYCH117-7 1 in. Diameter Hammer 7 in. Length (GYCH117-7)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" HEX DRIVER 4" LENGTH (GP19104F)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 4" LENG (GP29104M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER 6" LENG (GP19166F)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- Grey Pneumatic Sockets & Ratchets