Shop All Bit Sockets
Grey Pneumatic
SKT 3/8" DRIVE X 3/16" HEX DRIVER 4" LEN
Mfr # GP19064F
Zoro # G902018384
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/16"
Product Information
- Brand Grey Pneumatic
- MFR # GP19064F
- Zoro # G902018384
- UPC # 729440463540
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 3/16" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Micro, Swiss (5SA)
- STARRETT Stl Contct Pnt, 711 Indctr, .120"Ball dia. (PT07087)
- BLAIR Lubricant Rotabroach Stick (11750)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" HEX DRIVER 4" LENGTH (GP19104F)
- GREY PNEUMATIC SKT 3/8" DRIVE X T50 INTERNAL TORX DRIVE (GP11506T)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG (GP19124F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM HEX DRIVER 4" LENG (GP29174M)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- KD TOOLS Torx Press Fit Bit Socket, 1/4"Dr, - T-8 (80171)
- Grey Pneumatic Sockets & Ratchets